Apply to be a TradeMaster!
Main product image of 88-108 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom

88-108 MFD Round Start Capacitor (330V)

Brand:
Jard
SKU:
11962
Rating:
(3)
Q&A:
(1)
88-108 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom
$8.72 each
In Stock
In Stock
Get 40 Tue, Oct 6
Voltage: 
330v
MFD: 
88-108
72-86

MANUALS (1)


This item replaces: 88-108330

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
88-108 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height (Inches)
3.375" Height

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Type:

Capacitor

Voltage:

330v

MFD:

88-108

Shape:

Round

Diameter (Inches):

2-1/16"

Height (Inches):

3.375"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

108-130 MFD Round Start Capacitor (330V)
SKU: 11963
Jard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

If I need another one I would

Great item and super fast shipping. Will buy from again when I need something they carry
Marty
Charleston WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy and great value

I was able to find the product quickly get delivered quickly and a good price. I was able to get my system up and working.
Paul
Northern Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price

Fast delivery
Mechanical Mark
Fairfield, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: diameter and length

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

11962 is 1.81" wide by 3.38" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy