Apply to be a TradeMaster!
Main product image of 330V Start Capacitor (216-259 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor (216-259 MFD)

Brand:
Titan Pro
SKU:
TRMJ216A
Rating:
(1)
Q&A:
(0)
330V Start Capacitor (216-259 MFD)
Magnifying glass
Hover image to zoom
$10.93 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
MFD: 
216-259
Height: 
4-3/8"
Diameter (Inches): 
2-13/64"
2-1/16"2-13/64"2-9/16"
This item replaces: PRMJ216A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
216-259 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-13/64" Diameter
Product Highlight: Height
4-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

–
Features:

Standard

Voltage:

330v

MFD:

216-259

Diameter (Inches):

2-13/64"

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

330V Start Capacitor (161-193 MFD)
SKU: TRMJ161
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Incorrect Diameter Listed - should be 2 1/16"

Good capacitor but the Diameter listed 2 13/64" is incorrect. The actual diameter is 2 1/16" - I would have purchased more of these the last few years had I known that the diameter was 2 1/16" and would fit in my motor housing (the 2 13/64" is too large for most Baldor single phase starting capacitor compartments).
MN Repair
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy