Apply to be a TradeMaster!
Main product image of 330V Start Capacitor (135-162 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor (135-162 MFD)

Brand:
Titan Pro
SKU:
TRMJ135
Rating:
(2)
Q&A:
(0)
330V Start Capacitor (135-162 MFD)
Magnifying glass
Hover image to zoom
$9.44 each
In Stock
In Stock
Get 41 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
MFD: 
135-162
Height: 
4-3/8"
Diameter (Inches): 
2-1/16"
2-9/16"

MANUALS (1)


This item replaces: PRMJ135

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
135-162 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

–
MFD:

135-162

Features:

Standard

Voltage:

330v

Diameter (Inches):

2-1/16"

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

108-130 MFD Round Start Capacitor (330V)
SKU: 11963
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent service at very good prices

I needed some parts to be able to test run an A/C condenser. Was able to purchase capacitors and valves needed at a reasonable cost, vs about 3x that amount just to find out if the unit was any good. It runs, so now I can proceed with full re-installation.
MrCliff
Bay St Louis, mS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Supply House always has what I need
Fairfield
Lancaster OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy