Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Fittings
Flex, AC, & MC Cable Fittings
Flex/AC/MC Straight Squeeze Connectors
3/4" Zinc BX-Flex Straight Squeeze Connector
Brand:
Topaz
SKU:
152-TOPAZ
Rating:
(0)
Q&A:
(0)
Hover image to zoom
152-TOPAZ has been discontinued
This product has been discontinued
Product Highlights
–
Zinc Die Cast
3/4"
Specs
–
Size:
3/4"
Material:
Zinc Die Cast
Type:
Straight
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Zinc 90° Squeeze Flex Connector
SKU:
851-ARLINGTON
Arlington
1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU:
P491
Southwire
3/4" Flexible Steel Conduit (100' Coil)
SKU:
5202
Southwire
4" Steel Square Flat and Blank Device Cover
SKU:
52-C-1
Steel City
1/2" Flexible Steel Conduit (100' Coil)
SKU:
5201
Southwire
1/2" Nylon Liquid Tight Straight Connector (Gray)
SKU:
P471
Southwire
3/4" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU:
P492
Southwire
3/4" Nylon Liquid Tight Straight Connector (Gray)
SKU:
P472
Southwire
×
Video