Apply to be a TradeMaster!
Main product image of 2" Two Hole Steel Rigid Snap-On Strap
Magnifying glass
Hover image to zoom
2" Two Hole Steel Rigid Snap-On Strap
Magnifying glass
Hover image to zoom
546-TOPAZ has been discontinued
Discontinued September 21, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2" Two Hole Steel Rigid Snap-On Strap
Brand:
Southwire
SKU:546-SOUTHWIRE
(0)
Order by 6PM, receive 1266 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
2"

Description

–
Snap-on Type Rigid/IMC Strap, Two Hole. Indoors or Outdoors. Use to secure Rigid or IMC conduit to wood, masonry or similar surfaces where greater load bearing is required.

Features:
  • UL Listed, Snap on Type
  • Zinc Plated Steel

Specs

–
Size:

2"

Material:

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

Used to secure gas piping. Worked fine.
Commercial Plumber
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fine product, but be aware the mounting holes are large!

The holes are too large for most of our applications. We typically fasten with large wood screws, but the heads on the screws are not large enough and fit through the holes in the straps. Unless you are fastening with bolts or washers on your screws, I would recommend you look for a different product.
Matt
Washington
6 years ago
Was this review helpful to you?