Apply to be a TradeMaster!
Main product image of 1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)
Magnifying glass
Hover image to zoom

1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)

Brand:
TorQstart
SKU:
TQS6
Rating:
(3)
Q&A:
(0)
1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)
Magnifying glass
Hover image to zoom
$18.70 each
In Stock
In Stock
Get 36 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 - 10 HP
Product Highlight: Voltage
115-277V

Description

–
1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)

Features:
  • Increases compressor starting torque for faster recycling
  • For all permanent split capacitor, single phase air conditioning and heat pump systems
  • Wired with "Piggy-Back" terminals for easy installation on run capacitors
  • Designed for 115 volt thru 277 volt systems
  • Mounts easily with either screw or clip

Replaces:
  • Robertshaw - 600-052
  • Supco - SPP6
  • Mars - 32702
  • Gemline - HS650
  • Packard - HS6

Specs

–
Horse Power:

1/2 - 10

Features:

500% Torque Multiplier

Product Type:

Hardstart

Voltage:

115-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would by again.

Easy to install and delivery was very fast. I would use supply house again, possibly this fall as I want to change the draft inducer fan on my furnace.
Adam
Aurora, il
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We would buy again.

Works as it should
Purchasing
Hammondsport
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to order and quick to arrive

I found the Supply House site easy to use and the delivery time was a couple days. Very happy with the produc
Terry
Prior Lake, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy