Apply to be a TradeMaster!
Main product image of 16" x 25" x 3" Air Bear Cub Replacement Filter (MERV 11)
Magnifying glass
Hover image to zoom

16" x 25" x 3" Air Bear Cub Replacement Filter (MERV 11)

Brand:
Trion
SKU:
259112-101
Rating:
(16)
Q&A:
(0)
16" x 25" x 3" Air Bear Cub Replacement Filter (MERV 11)
Magnifying glass
Hover image to zoom
$35.49 each
In Stock
In Stock
Get 86 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 3"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Trion 259112-101 16" x 25" x 3" Air Bear Cub Replacement Filter (MERV 11)
A Trion Air Bear Cub replacement media filter used in compatible HVAC/whole-home media air cleaners to capture airborne particles with a MERV 11 rated filter when the correct replacement size and part number are required.

Key Features
  • Size: 16" x 25" x 3"
  • Filtration rating: MERV 11
  • Material: Synthetic
  • Product type: Media filter
  • Air Bear filters are designed to help reduce allergens and odors, are HVAC-compatible, and are available in multiple efficiencies including MERV 11.
  • Design features include finger-supported vertical pleats for spacing and dirt-holding capacity, a factory-installed double gasket (top and bottom) to help reduce bypass, a moisture-resistant frame, and galvanized rust-resistant wire mesh support.
  • Air Bear media filters are UL900 listed.

Compatibility & Applications
  • Intended as an Air Bear Cub replacement filter in systems that use the 16" x 25" x 3" Air Bear media filter size.
  • Air Bear media filters fit units from Generalaire, Skuttle, and Ultravation (fit still depends on the exact cabinet/model and required filter size).
  • Must only be used where the manufacturer specifies this exact part number: 259112-101.

Installation & Operation Notes
  • Installation should be performed by a qualified HVAC technician or a knowledgeable homeowner following the air cleaner and HVAC system documentation.
  • Use TRION Air Bear filters in whole-home media air cleaners to maintain intended performance and efficiency.

Maintenance & Troubleshooting
  • If dust bypass or poor fit is observed, verify the correct size and part number, and confirm gaskets are sealing properly against the cabinet.

Certifications & Compliance
  • UL900 listed (as stated by Trion for Air Bear media filters).

Specs

–
Material:

Synthetic

Product Type:

Media Filter

MERV:

11

Size:

16" x 25" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
SKU: 102700006
Hart & Cooley

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Supply House is a great source for odd size furnace filters

I couldn't find the size furnace filter that I needed but when I got a new furnace, my HVAC guy told me about supply house. I've been buying them there ever since. The quality is good and reasonably priced and they arrive quickly with no problems.
Tucker's mom
Hastings, MN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly, foam seals on top and bottom are a bonus

Fit perfectly
CarolinaThreadTrail
Charlotte, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

Everything is good. Easy to order, arrived quickly and it is installed.
Drm
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will return to purchase all my needs here

The product is great and an excellent price and the service is absolutely great. Couldn't be happier with Supply House and you will be also. Ron
Ron
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great service

I would recommend this place to everyone. Great product and customer support second to none.
Ron
Mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price, very quick delivery

Hard to find filter, especially at a fair price. Supply House website was easy to navigate, had the filters in 2 days
Homeowner
Annapolis MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Filter

This filter does an excellent job in my house. I use and old electrostatic box and slide this filter in. I'm always amazed at how much is captured in short period. I also love how easy it is to work and order from supply house . Plus delivery shipping is fast.
Uno
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the filters I needed!

Order came really quick and well satisfied customer!
GeeGee
Covington, TN 38019
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Product for our air handler

Thanks for prompt delivery and the product is working well.
Tom
East Lyme, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product!

Filter works great!
Gandhi
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy