Apply to be a TradeMaster!
Main product image of 1-1/2" Magnetic Stubby Nut Driver, Set of 2 (1/4" & 5/16")
Magnifying glass
Hover image to zoom

1-1/2" Magnetic Stubby Nut Driver, Set of 2 (1/4" & 5/16")

SKU:
610M
Rating:
(1)
Q&A:
(0)
1-1/2" Magnetic Stubby Nut Driver, Set of 2 (1/4" & 5/16")
Magnifying glass
Hover image to zoom
$17.99 each
In Stock
In Stock
Get 23 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4"

Description

–
Klein Magnetic tip nut drivers combine the power of rare earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in stubby 1-1/2-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for working in close quarters.

Specifications:
  • Stubby nut drivers allow for work in close quarters
  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through
  • Set contains: 1/4-Inch (610-1/4M) and 5/16-Inch (610-5/16M) hex sizes
  • Handles are color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Cushion-Grip handles allow for greater torque and comfort
  • Made in the USA

Specs

–
Product Type:

Nut Driver

Shaft Length:

1-1/2"

Size:

5/16"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A Must Carry Set!

These are always in my bag in case the situation comes up. They fit in tight spaces, magnetic and keep a good grip. Nicely labeled on top helps pick the right one. Just a great set to have on hand for those situations that pop up... and they will. I have two sets, one for my main tool bag & another for my backpack when I am going up ladders.
Prime Mobile RV Repair
Lewisville, Texas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy