Apply to be a TradeMaster!
Main product image of 5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1/3 HP, 1075 RPM)

Brand:
US Motors
SKU:
3785
Rating:
(0)
Q&A:
(0)
5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$306.64 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Flex
Product Highlight: Amperage
5 Amps

Description

–
Designed to meet manufacturer’s requirements for use on direct drive fans & blowers with flexible ear mounts.

Features:
  • Class B Insulation
  • 5.6" Diameter Motors Reversible Rotation
  • Bearings, All Angle Thrust System
  • Continuous Duty, Air Over
  • 24" Leads
  • Automatic Reset Thermal Overload Protector
  • PSC Motors Designed for 370V Capacitors

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/3

RPM:

1075

Phase:

1

Speeds:

3

Amperage:

5

Rotation:

Reversible

Enclosure Type:

Open Air Over

Frame:

48Y

Mount:

Flex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
CURRENT ITEM
Product Image of 5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1/3 HP, 1075 RPM)
5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1/3 HP, 1075 RPM)
SKU: 3785
Permanent Split Capacitor
115V
1/3
1075
1
Permanent Split Capacitor
115V
1/3
1075
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy