Shop Resideo Sale
Main product image of Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/3 HP (115V)
Magnifying glass
Hover image to zoom

Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/3 HP (115V)

Brand:
Packard
SKU:
43785
Rating:
(8)
Q&A:
(0)
Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/3 HP (115V)
Magnifying glass
Hover image to zoom
$183.43 each
In Stock
In Stock
Get 8 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
4.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Continuous air over
  • Energy efficient
  • Electrically reversible
  • Automatic overload
  • Open enclosure
  • Single phase
  • 48 Frame
  • 60 Hertz
  • Specs

    –
    Horse Power:

    1/3

    Speeds:

    4

    Voltage:

    115V

    Amperage:

    4.8

    Rotation:

    Reversible

    RPM:

    1075

    Bearings:

    Sleeve

    Enclosure Type:

    Open Air Over

    Shaft Length:

    6"

    Type:

    Permanent Split Capacitor

    Overload Protection:

    Automatic

    Phase:

    1

    Shaft Diameter:

    1/2"

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    CURRENT ITEM
    Product Image of Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/3 HP (115V)
    Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/3 HP (115V)
    SKU: 43785
    (8)
    5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1/3 HP, 1075 RPM)
    SKU: 3785

    You May Also Need

    Product Reviews

    4.88 out of 8 reviews
    100% would recommend this product
    4.88
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    88%
    4 star
    13%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    Exact Replacement

    Exact replacement, no issues.
    Mack
    Rockford Il
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Thumbs up!

    I'm the maintenance director for a school district in rural Idaho and we love the Supply House. Tons of products and brands and top notch customer service. Very pleased!
    Root Hog
    Arco ID
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This Packard blower motor is an exact fit

    Easy installation in my Bryant Plus 8o HVAC.
    TomS
    Tucson AZ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Furnace replacement motor

    Great product fast shipping
    Lar
    Indianapolis, IN
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Replacement Motor

    Used to replace a Goodman blower motor. We are on our 3rd replacement at various homes and so far these have worked great.
    DK
    Atlanta, GA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Part was prompt

    Install was easy and runs smooth. House is cool again in the middle of a heat wave.
    T Smitty
    Columbus, OH
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked great on my Payne system

    Very easy to install and diagram made it easy wiring. Wires were plenty long enough cut them back to length.
    Llpbio
    Texas
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Decent universal replacement.

    generic replacement for a branded $$$$$ motor at a reasonable cost. Would have been nice to know it required a odd 10 mfd capacitor, (not listed in specs) ahead of time (so I could have ordered it with the motor...) Other than that, the motor arrived when promised,(more than enough wire,and shaft length) and works fine thus far.
    j
    col.ohio
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy