Apply to be a TradeMaster!
Main product image of R32 Union x 1-1/4" BSP Male Manifold Elbow Union
Magnifying glass
Hover image to zoom

R32 Union x 1-1/4" BSP Male Manifold Elbow Union

SKU:
A2620090
Rating:
(1)
Q&A:
(1)
R32 Union x 1-1/4" BSP Male Manifold Elbow Union
Magnifying glass
Hover image to zoom
$23.87 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
R32 x 1-1/4" Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Max Temp (F)
220°F Max Temp
Product Highlight: Standards Met
ASTM F877 Standards Met
Product Highlight: Warranty
10 Year Warranty

Description

–
Features an R32 union by 1-1/4" BSP male connection. The union elbow is designed to make tight 90-degree turns from the TruFLOW Classic Manifold supply and return connections. Use Uponor Silicone Oil (A2620007), sold separately, on the male threads to ease installation.

Specs

–
Connection Size:

R32 x 1-1/4"

Max Pressure (PSI):

145

Max Temp (F):

220°F

Standards Met:

ASTM F877

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-Loop 1" Stainless Steel Radiant Heat Manifold Assembly w/ Flow Meter
SKU: A2700302
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality products

Ordered Monday, received Tuesday. Made job simple. Thanks
Bob the bridge
West Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am looking for a similar product to use on my Rifeng manifold that has a 1" BSP inlet. Is there anything available that can do this, or will this product connect to the union fitting that is on the Rifeng inlet/outlet shut-off valve (I cannot find any literature stating what size the union fitting on that valve assembly is)?

Asked by paradoxjeff 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the do not make an elbow (90) .http://www.supplyhouse.com/Bulldog-HMRPBV-R-Replacement-Ball-Valve-for-Bulldog-and-Rifeng-Manifolds-Red http://www.supplyhouse.com/Bulldog-HMRPBV-B-Replacement-Ball-Valve-for-Bulldog-and-Rifeng-Manifolds-Blue from those fittings its a NPT 1"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy