Apply to be a TradeMaster!
Main product image of R32 x 1" ProPEX Adapter, Elbow
Magnifying glass
Hover image to zoom
R32 x 1" ProPEX Adapter, Elbow
Magnifying glass
Hover image to zoom
$47.26 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
R32 x 1" Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Fitting System Compatibility
Expansion PEX

Description

–
ProPEX Adapters for 1 1/4" Brass and TruFLOW Manifolds transition from the R32 manifold union nut to PEX-a tubing. Note: ProPEX Tool is required. Purchase ProPEX Rings separately.

Specs

–
Connection Size:

R32 x 1"

Application:

Accessory

Material:

Brass

PEX Size:

1"

Max Pressure (PSI):

125

Thread Type:

Male

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Manifold Compatibility:

EP Truflow,Truflow

Max Temp (F):

220°F

Thread Size:

R32

Warranty:

25 Year (Limited)

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

6-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters
SKU: A2670601
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Turned the corner to our Uponor radiant heat manifold

Used to bring hot water to our manifold. Great fit, no leaks!
Nan
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can i use copper crimp rings on the pex connection.

Asked by Bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this propex fitting on this manifold adapter requires the use of a plastic expander ring and the propex expansion tool. The crimp ring will not work on the pex connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy