Apply to be a TradeMaster!
Main product image of TruFLOW Manifold Actuator Adapter, replacement part
Magnifying glass
Hover image to zoom
TruFLOW Manifold Actuator Adapter, replacement part
Magnifying glass
Hover image to zoom
$2.14 each
BOX UP & SAVE 11%
$19.00 box of 10
$1.90 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
R20 Connection
Product Highlight: Material
Brass
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Warranty
10 Year Warranty

Description

–

The TruFLOW Manifold Actuator Adapter is a replacement part. This M28 brass adapter converts the manifold actuator threads to fit the standard Uponor Actuators (A3010522 Thermal Actuator and A3020522 Motorized Actuator).

Note: Use only with the TruFLOW Manifolds

Specs

–
Connection Size:

R20

Material:

Brass

Application:

Replacement Part

Thread Type:

Female

Thread Size:

R20

Manifold Compatibility:

Truflow

Warranty:

10 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Replaced old water system worked great .great service thank you
Mario
Trevose pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Perfect to adapt older actuators.
BRAD
NM
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent item to allow use of newer style actuator

My circa 2006 truFLOW manifold had A2620017 valves which do not directly accept the A302522 actuators needed to replace my failing actuators. This adapter is the solution and is, as Upnor products go, a very affordable solution and very easy to use. I wish I had known it was necessary before ordering the new actuators. The actuators come with all types of adapters but you still need these to use the provided plastic adapters
bigtex
Iowa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: does it have 28mm female and 30 mm male threads

Asked by none 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Uponor uses their own thread sizing, so this part is listed has having the R20 thread size connection.

Was this review helpful to you?

Q: I used this with a TruFlow Jr. Manifold (A2660201) and 2-Wire Thermal Actuator (A3030523). The actuator swivels loosely. Have I done something wrong, or are there installation instructions?

Asked by III 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The A2630028 brass ring is not necessary for connecting A3030523 actuators to a TruFLOW Jr. manifold. The ring is only needed for connecting A3020416 and A3010522 actuators.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy