Apply to be a TradeMaster!
Main product image of Single-zone Snow Melt Control
Magnifying glass
Hover image to zoom
Single-zone Snow Melt Control
Magnifying glass
Hover image to zoom
$823.85 each
In Stock
In Stock
Get 1 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
1
Product Highlight: Programmability
Programmable
Product Highlight: Warranty
2 Year Warranty

Description

–
Overview

The Uponor Single-zone Snow Melt Control is designed to operate electric or hydronic equipment to melt snow or ice.

Features
  • Low-cost control for automatic snow and ice detection
  • Capable of controlling a modulating boiler
  • Includes idle mode and warm weather shut down/cold weather cut out
  • Allows retrofit with an Aerial Snow Sensor

Specs

–
Number of Zones:

1

Type:

Snow Melting Control

Application:

Snow Melt

Programmability:

Programmable

User Interface:

Push Button

Ambient Conditions:

-4 to 122°F, < 90% RH non-condensing

Power Supply:

24 V (ac)

Class 2

Control:

Microprocessor Control

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Type
Application
Programmability
User Interface
Ambient Conditions
CURRENT ITEM
Product Image of Single-zone Snow Melt Control
Single-zone Snow Melt Control
SKU: A3040654
(1)
Snow Melting Control
Snow Melt
Programmable
Push Button
-4 to 122°F, < 90% RH non-condensing
Snow Melting Control
Snow Melt
Programmable
Push Button
-4 to 122°F, < 90% RH non-condensing

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this product.

Easy setup and clear wiring instructions. Love the screen and menu navigation. It's a 🏆 winner.
Paul
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy