Apply to be a TradeMaster!
Main product image of Wirsbo Joist Trak, 3/8" Heat Transfer Panel
Magnifying glass
Hover image to zoom

Wirsbo Joist Trak, 3/8" Heat Transfer Panel

SKU:
A5080375
Rating:
(104)
Q&A:
(52)
Wirsbo Joist Trak, 3/8" Heat Transfer Panel
Magnifying glass
Hover image to zoom
$12.47 each
BOX UP & SAVE 11%
$223.00 box of 20
$11.15 each
In Stock
In Stock
Get 72 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Material
Aluminum
Product Highlight: Tubing Compatibility
PEX-a, PEX-b
Product Highlight: Height
.550"
Product Highlight: Diameter
0.515" (Internal Channel) Diameter

Description

–
NOTE: non-Uponor brand tubing may make noise as it expands and contracts in the Joist Trak. For best results, use Uponor Hepex.

To find out the parts and quantities you will need for your application, use our easy, quick and convenient Joist Trak Calculator.

Please note: These panels require the use of #8 screws which are not included

Use Wirsbo Joist Trak, extruded aluminum heat transfer panels, with Wirsbo 3/8" or 1/2" AQUAPEX or hePEX plus in floor joist applications. Each panel is 4 feet long by 3.5 inches wide. It provides easy installation, increased heat transfer and superior comfort.

Specs

–
Width (Inches):

3-1/2"

Material:

Aluminum

Application:

3/8" PEX

Tubing Compatibility:

PEX-a

PEX-b

Length (Inches):

48"

Height:

.550"

Diameter:

0.515" (Internal Channel)

Wall Thickness:

.050"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator

You May Also Need

3/8" hePEX - (1000 ft. coil)
SKU: A1220375
Uponor (Wirsbo)

Product Reviews

4.66 out of 104 reviews
98% would recommend this product
4.66
out of 104 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
26%
3 star
2%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good basic product, easily improved

Installing these under a new bathroom sub-floor. In this application, heat conduction into the floor above is everything. I found the holes in the Joist-Trak to be be too small, and too few, so I drilled out the existing holes to accommodate a #10 screw, and added hole pairs between the pairs of factory holes, a bit closer to the tube channel. This should increase the conduction into the floor, and improve overall effectiveness and efficiency. I will follow up with 10" of AirKrete cementitious foam insulation to make sure all the heat goes up into the floor, not down into the room below.
VS

Most Liked Negative Review

Nope nope noooooooope!

I ended up using thin gauge snap on style plates as the Joist traks don't full cover the pex, have to be tediously screwed to floor rather than power stapled, and they are rediculously over priced. I heated a floor section side by side with these and snap over plates and couldn't tell any difference in the heating effect above the floor. The only nice thing about these are being able to install them before running pex, but otherwise not a great investment.
Showing 1-10 of 104 reviews

Properly product

Don't try to do with another product, this one it's the best one for radiant heat track above plywood.
Rcz82
Massachusetts
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plates work as expected.

Second time purchasing these plates for subfloor pex. They transfer heat much better than just staple up. Our home was entirely fitted with Zurn Pex B before we purchased it. Pex expansion ticking noise at cold start up is noticeable but does not last long. The factory mounting holes should be larger. I drilled ours out to accept a #8 screw. SupplyHouse pricing is competitive and shipping speed is always impressive.
Shom
Cortland, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great in my application

No noise when used with Pex al Pex tubing. Worked great for radiant heating. I added aluminum sheet under floor joists then put these up as well for more heat transfer underneath the floors. Perfect set up.
CT
CT
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good heat conduction, sharp edges

I got these mainly to hold the tubing up against the floor until insulation could be installed. I did not expect the thin plates to provide much heat transfer, so I only used them at long intervals, enough to hold up the tubing. Later, using a thermal imager, I was surprised to see how effective the plates are - you can clearly see their outlines in the thermal images. My main concern is the sharp edges. We ran the system for some weeks before the insulation was installed (was actually surprised at how effective they were at heating before the insulation was installed). Discovered that with expansion and contraction, if the tubing did not exit the plate completely straight that the edge would abrade the tubing. So be sure to make long loops at the ends, not short ones. I became concerned about the long term prospects, so pulled the tubing down at the ends of the plates, so that the tubing exits the plate before the sharp edges. Not sure it the tubing will remain in the tract over the long term - guess I'll find out.
Old Engineer
Virginia
10 months ago
Was this review helpful to you?

Great product. No issues, works as intended.

Used it for a retrofit radiant heat project, with 1/2" pex tubing.
O
Skokie, IL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest to use

Under sub floor thermal heating.
Bob
Williamstown, VT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

We used thousands of these panels. They work very well if they are installed per spec. You must insulate under the joist where panels are located to perform the best.
Airflow
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again.

Fast delivery and easy to install.
Doug
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for underfloor heating zone retrofits.

As described, works w the Special heat transfer PEX tubing. Added hot water heat zones to my daughter's bedroom, bathroom, and kitchen floor.
D. Oneil
Pittsburgh, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product with excellent customer service

I have purchased this product before and wanted to expand my floor heating system. I order 14 but received 12. I called customer service and they shipped the missing 2 right away, helping me complete the project with minimal delay. Never have I had a bad experience dealing with Supplyhouse!
Enga-guy Keith
Engadine Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

52 Questions
52 Questions
ASK A QUESTION

Q: Do the plates ping or make other noises when heating up?

Asked by dozerjoe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

When installed properly the plates will not make noise, however different brands of tubing may make noise as they expand and contract in the tracks. Uponor, Mr. Pex, and Viega brands should not have that issue.

Was this review helpful to you?

Q: How much does each panel weigh?

Asked by Redbeard 11 years ago

Add your answer

* Required Field
-

Each 1/2" Joist Trak panel weighs 1lb-1oz (i.e 17 ounces).

Was this review helpful to you?

Q: Can i sprayfoam directly over the pex and joist trak?

Asked by keith 12 years ago

Add your answer

* Required Field
-

Usually, it is recommended for a 2 or 3 inch airspace between the insulation and the pex. The idea is to create a warm space to even out the heat more. If you spray-foamed directly over the pex, it would probably exaggerate the difference between hot spots directly over the traks, and cold spots over the bare plywood in between. Also, if you do not use the aluminum walled pex, the pipes will expand and contract quite a lot, which might also cause problems if encased in foam. -Dave

Was this review helpful to you?

Q: I have an old house (built in 1874) and would like to install the track system in my basement to heat the 1st floor above. My joist are @ 2' centers which leaves me with approx. 21" to 23" in the cavity. The floor above is 1" eastern hemlock planks used as sub-floor with 3/4" hard wood (maple) finished floor. My question is what size trak system do I use (1/2" or 3/8"), how many run per cavity and at what spacing?

Asked by cabby 13 years ago

Add your answer

* Required Field
- Charlie

I built a log home in the Laramie valley in Wyoming and my floor is rough cut 2X12 joist with ¾" plywood over I" OSB with an engineered hard wood finish board. I put in ½" pex barrier tubing equally spaced between each joist and placed them in 4" aluminum diffusers. This has provided good heat diffusion and seems to have been adequate for normal temps withy one caveat, when the temperature got below -250 F last month and the wind was steady at 30mph gusting to ? (a lot more) we needed to keep the wood stove stoked to keep the house warm. Just an aside the aluminum diffusers are much more efficient than the formed tin or aluminum that I used in the bedrooms but we keep the heat very low in the bedrooms anyway. Charlie

Was this review helpful to you?
-

I would use 3/8" trak system with three runs in each cavity. I would not recommend 1/2", as the spacing is to close together. Hope this helps!

Was this review helpful to you?
- WindwoodTrader

The 1" of sub-floor plus the flooring will get heated but it will be a slow process. All retro fits face similar issues. Many floors (maybe most) have a 5/8" sub-floor with a 3/4" finish floor plus carpet and underlayment in places. The 1/2" should be OK as long as you insulate underneath- Tek-Foil double bubble works great. Just don't expect the floor to warm up quickly. Possibly 3-5 hours. I use radiant PLUS conventional heating hot water baseboard. The floor is warm but not uncomfortable. Too many people try to heat the room with floor heat alone and it can be very uncomfortable. The floor temp should not exceed 100° F. I prefer 90° myself. If you have other questions email me- Good luck!

Was this review helpful to you?
-

I think you would do best with 1/2". 2 tracks per bay should be adequate, space evenly based upon joist width. Be sure the water temp is not too high so as to not affect/excessively shrink the floor and subfloor.

Was this review helpful to you?

Q: I would like to install these panels with a collated screw gun. I have a 3/4" subfloor and 3/4" hardwood flooring above. Anyone have luck finding a screw gun that will feed the #8 screws recommended? I would like to keep the screw length under 3/4" to avoid screwing into my hardwood flooring.

Asked by bob 13 years ago

Add your answer

* Required Field
-

I used #8 panhead style screws 1/2" in length. If you are using a collated screw gun I think these would be wood screws and they might not be the best for this job. Attaching the joist trak goes quickly and a screw gun with collated screws probably won't save you much time anyway. Good luck.

Was this review helpful to you?
-

I put in 4000 ft in my house .I used cradles dewalt screws gun 18 volt it did a nice job i used sheet metal screws 6x3/4 . to hold the pex i used old dry wall bucket screwed to 2' x2' plywood.5 thick with rope drilled threw the middle with swivel on it .i did by my self .

Was this review helpful to you?

Q: Can I use PEX AL PEX with the Wirsbo Joist Trak?

Asked by Phranck 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer does not recommend using pex-al-pex with Joist Trak as it differs in size.

Was this review helpful to you?
- Rayturd

I installed 1/2" Rifeng Pex-Al-Pex in the Wirsbo 1/2" Joist Trak in my own home last fall. This winter (exceedingly cold) was a good test for the new system. I kept my cast iron rads in place but didn't need to turn them on. I am pleased with the pex-al-pex and joist trak set-up.

Was this review helpful to you?
- MB

I have been using this product with PEX-AL-PEX with this product for years. It is a snug fit and requires a little extra pressure to install, but produces a very nice result.

Was this review helpful to you?

Q: Would it be possible to use copper pipe inplace of Pex?

Asked by Chuck 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Uponor does not recommend it. It may damage or not fit in the track, and noise issues due to thermal expansion may occur.

Was this review helpful to you?
-

I don't think so.....Pex pipe can be worked easily into the Wirsbo Joist Trak.....I don't think copper pipe will work easily into the Joist Trak. More importantly, when you get to the end of each joist run and are turning to come back in the opposite direction along the adjacent joist you will have significant cutting and soldering with copper. The Pex is handy because you just make the turn and head back in the opposite direction with no measuring, cutting and soldering. Once the Joist Trak is in place and the holes for the pipe are drilled in the joists, it takes no time to run the Pex pipe. There are less pipe joints to be concerned with also.....stick with Pex pipe!

Was this review helpful to you?
-

Yes that's what I did it snaps in place and works fine .

Was this review helpful to you?
- A-Aron

YES! I did it, and it was actually pretty easy as long as you are comfortable with soldering. I just slid the copper into the track and then soldered it before hanging it up. I'm also using straight 180 deg boiler water and I have no noise issues at all (two bathrooms with a floor sensors on "micro-zones"... I don't know why the company recommends against this, it works great. This would get very expensive though if you were to do a large area (copper isn't cheap).

Was this review helpful to you?
- Joe

This is not recommended because of the galvanic corrosion that will occur when the dissimilar metals, copper and aluminium, contact each other.

Was this review helpful to you?

Q: What is the heat transfer benefit of using the joist trak vs the clip system within the joist space ? Is there an efficiency gain for each foot of tubing or does this just improve the speed at which the floor heats up ? Once the floor is up to temp is there an advantage ?

Asked by Renovating Guy 13 years ago

Add your answer

* Required Field
-

The purpose of the extruded aluminum heat plates is lateral heat transfer. The thin plates or just hanging the tubing with no plates will cause hot spots in the floor as the heat rises and creates a hot spot directly above it. Wood does not radiate the heat across the surface; it only passes it through. The extruded aluminum creates a wide area that radiates heat more evenly over the surface of the floor.

Was this review helpful to you?
-

Heat transfer is expressed as thermal conductivity or how easily energy can move from hot to cold. Air has very low conductivity; think about a down duvet. While aluminum has very high conductivity; think about a flag pole in the winter. So surround a hot plastic pipe with air and not much heat will move from the water to the surrounding materials (e.g. wood subfloor). In theory, aluminum heat spreaders will lower the overall energy requirements to heat a room to a set temperature. And yes, this should speed up the time to heat the room. Also, with the increased mass, you have a "heat sink" which will retain the heat longer, maintaining more consistent temperatures. So there is a benefit when the system is off too. In practice, ‎the floor will have less cold spots where airflow below the subfloor and joist runs reduce the heat transfer. Most importantly, do not skip joist cavities - one narrow run is better than none. And keep the end cavities well insulated and air tight (especially around vents). Sent from my BlackBerry 10 smartphone.

Was this review helpful to you?
-

Fellow shopper: The joist track holds a 2 foot length of pipe, increasing heat transfer through contact. The aluminum plate. Then spreads that heat over a greater surface area. That, plus ease of installation definitely make this product worthwhile as opposed to just tacking it up. Hope that helps. Gary Urban Design & Construction Ltd. (mobile office)

Was this review helpful to you?

Q: I have 3 layers of flooring 1 layer of 1 * 4" . 1 layer of 3/4" osb and 1 layer of hardwood flooring will the heat till transfer.

Asked by Mj 13 years ago

Add your answer

* Required Field
-

The floor will become warm. It may take more time to bring the room up to initial temp in the morning if you turn it down at night. But heat rises so it will heat up.

Was this review helpful to you?
-

I have 1”x4”, 2 layers of ¾” cabinet grade ply and then ceramic tile (kitchen). I am running my floor hot 80-90C, which I am told may dry out the wood. I don’t know if they mean the underlayment or hardwood floors. It is difficult to separate the two systems one running baseboard and the other radiant with using a heat exchanger. Using radiant, the flow should be running most of the time at a lower temp. Mine is hot because it’s running along with the rest of the baseboards. To answer your question, yes the heat gets through. Now the wife wants radiant in the bathrooms as well! Bob

Was this review helpful to you?
-

Yes I have 3/4 pine boards with 3/4" maple tongue and groove over that and have no problems. Just make sure you put enough insulation below it! Sent from my iPad

Was this review helpful to you?
-

Heat will still transfer but the thicker the floor the longer your response time will be, and you probably have to increase your water temperature to get the heating performance you need. Sent via BlackBerry by AT&T

Was this review helpful to you?
-

Wood is a excellent heat transfer material the only thing is it will take longer to get 2 temp but it will stay warm longer due to heat transfer properties John

Was this review helpful to you?
-

Eventually. Forget about setbacks for off-peak and forget about low temp water. You'll lose most of the advantages of the radiant floor setup. But some of the heat will transfer, though most will go to where the insulation values are lowest, which could be down in this case.. i.e. heat flows to cold, not just up. Your efficiencies are approaching radiant ceilings and you may want to consider that instead.

Was this review helpful to you?

Q: Should these panels be used under a tile floor? I though I read somewhere that when installing pex in the floor joists not to use heat transfer panels under a tile floor such as in bathrooms or kitchens. So are these needed, never used, or will help? Thanks

Asked by Ed 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Joist Trak panels are great for under-subfloor installations because they distribute heat evenly across the floor surface, which is not possible when tubing is stapled directly to the subfloor without any heat transfer plates. There is no problem with using Joist Trak panels below finished tile flooring, although you may have the option to embed the tubing directly in the mud in such installations.

Was this review helpful to you?
-

I used these in under my bathroom floor, and they worked well. My floor is 3/4 plywood on floor joists, then cement board, and then ceramic tile. I thought I'd insulate after installing the tube, but the plates seem to push the heat into the floor just fine without insulation. There are a few spots where I just have the PEX without the plates, and the heat difference is obvious. I will use these plates if I install more floor heat. Sent from my iPhone

Was this review helpful to you?
-

The only place I've ever heard of not putting radiant floor heat is under heavy carpeting. The carpet acts as an insulator and blocks the heat. I use these under a granite tile floor in one bathroom and under a porcelain tile floor in the other bathroom. Both are tile over ½ cement board over tongue and groove subfloor. I have no problems with either location. The heat is even and the tile floor is nice and warm in the winter.

Was this review helpful to you?
-

I have used this item under my tiled bathroom for 5 years with no problem.  My wife loves the warm floors so we run the system all year long.

Was this review helpful to you?
-

While I think it would be best to install a subfloor with the tracks built into the base just below the tile, I did use these in my kitchen that was already finished with a tile floor. I just put them between the joists in the basement.

Was this review helpful to you?
-

I have installed these panels under all of my flooring, tile and wood. The heat is constant and has caused me no problems at all.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy