Apply to be a TradeMaster!
Main product image of 3" ProPEX x 3" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

3" ProPEX x 3" Female Sweat Copper Pipe Adapter (Lead Free Brass)

SKU:
LF4513030
Rating:
(0)
Q&A:
(0)
3" ProPEX x 3" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$568.19 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
3"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"3/8" x 1/2"1/2" x 3/4"3/4" x 1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: This is a ProPEX x Female Sweat Brass Adapter.

3" ProPEX x 3" Female Sweat Copper Pipe Adapter (Lead Free Brass)

Specs

–
Size:

3"

Sweat Size:

3"

Material:

Brass

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Standards Met:

ASTM F877

NSF

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy