Shop Resideo Sale
Main product image of 1-1/4" ProPEX x 1-1/4" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

1-1/4" ProPEX x 1-1/4" NPT Male Adapter (Lead Free Brass)

SKU:
LF4521313
Rating:
(72)
Q&A:
(5)
1-1/4" ProPEX x 1-1/4" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$50.19 each
In Stock
In Stock
Get 77 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"3/8" x 1/2"1/2" x 3/4"3/4" x 1"
Thread Type: 
Male
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877 Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

–
ProPEX® Lead-free Male Threaded Adapter connects Uponor PEX tubing to male NPT threads.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Application:

Heating

Plumbing

Size:

1-1/4"

Thread Size:

1-1/4"

Thread Type:

Male

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F1960

ASTM F877

Tubing Compatibility:

PEX

Max Pressure (PSI):

200

Max Temp (F):

200°F

Warranty:

25 Year (Limited)

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.79 out of 72 reviews
94% would recommend this product
4.79
out of 72 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
3%
3 star
1%
2 star
1%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

These are great.

Work for a chemical plant and have been using these and other similar fittings to replace waterlines for our old, far-corroded, iron-piped, safety showers and eyewash stations. I love the ability to mate two different types in a simple fashion--always a refreshing procedure. Too, these a benefit of these brass fittings over plastic fittings is that they're more impervious to scoring and subsequent leakage if you have to cut pex at/on the joint. While it's certainly not ideal to ever score any fittings, sometimes one needs to cut pex at a joint, and I've done so at a plastic joint before and had it leak afterwards.
VS

Most Liked Negative Review

Does not seal well with Uponor Stainless Steel Manifold

Don't know which part's fault it is, but both are of same brand anyway. I'm still struggling with one connection out of 8 I have.
Showing 1-10 of 72 reviews

Great product

Solid piece of brass. Easy to use.
Ben
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use with 3/4" FHT by 3/4" NPT, 1/2" FIP

This makes up the rest of the Garden Hose adaptor to 1/2" PEX. I use a lot of these and find it to be a big money saver as well as very convenient.
Treb
Ashland, MA.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and shipping

Great selection of items and easy to navigate for a DIY guy. Shipping was fast and products met all expectations. Definitely using Supply House for further purchases.
Jim
Sandown NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

ProPex fittings have served me well for years. Can't find anything better.
Miguel
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

I have a Flotec water pump that has a 3/4" inlet and outlet. This fitting worked perfect with my 1" PEX A line.
Steven
Mountain View, AR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great solid product but, like the valves, I wish there was a stainless steel version of these in 1-1/4" like the 1"
TDRH
austin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These fittings don't fit ANY pex that I can find.

These pex fittings don't fit. They are too large for Pex-A, Pex-B... Can't find anything they fit!
Buying more fittings :(
Corona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

all good
phil devoyd
Northeast
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed a filter

Good supplier, reliable. We did our new home's plumbing in Pex with Supply House.
Nan
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product fast delivery
Robert
Lake city fla
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What size copper pipe can be soldered /sweated into the 1/2" NPT end of this connector?

Asked by Jim 12 years ago

Add your answer

* Required Field
-

This fitting is not designed for soldering. It has 1/2" pipe threads on one end, and a "ProPEX" fitting on the other. This would screw into a 1/2" female pipe fitting or valve, and a 1/2" ProPEX line would be installed on the other end.

Was this review helpful to you?
-

It couldn't be sweated directly to this brass fitting. You would need to either sweat a 1/2" female copper fitting to the cooper then connect them or, the easiest, connect the two with a push on fitting, like a Shark Bite or Gator Bite, or whatever brand SupplyHouse carries. Push fittings can connect copper, cpvc, or PEX without threads, glue, or sweating.

Was this review helpful to you?

Q: will this fitting work with CTS PEX?

Asked by steve 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Since this is a ProPEX fitting, it will only work with PEX-A grade tubing. PEX-A is CTS/SDR-9. PEX-B and PEX-C pipe also meet these dimensional specifications, but they do not work with ProPEX fittings. ProPEX fittings require PEX to be expanded before the fitting will fit inside the pipe, but only PEX-A has sufficient shape memory to shrink back to size securely around these adapters.

Was this review helpful to you?
- Normie

ProPEX fittings can only be used with type A PEX Worsbo For example. This type of connection can only be made within expansion tool which is expensive. If you're only going to make a few connections it doesn't pay. Shark bite fittings are easier to use and don't require a lot of expertise to use. They will work with any type PEX or copper.

Was this review helpful to you?

Q: What faucet connector tube will work with this expander fitting?

Asked by Toolman 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use any faucet adapter with a 1/2" female threaded inlet with the LF4525050 fitting.

Was this review helpful to you?
-

Most of the time these are used to transition from something to pex such as shower valves, angle stops, or anything that needs male npt threads to transfer from pex. Most faucets need a separate supply line from your angle stop valve to the faucet. Sent from my iPhone

Was this review helpful to you?
-

Any will work with it, but you will have a mounting issue. It would be wiser to go with a drop ear elbow and then a brass nipple to a valve to standard connector hose to your sink/whatever. That way it is securely anchored in wall and you will be able to turn the valve with one hand.

Was this review helpful to you?
-

this one has 1/2 fip and 3/8 comp fittings B1F16 16" Faucet Connector http://www.pexsupply.com/Fluidmaster-B1F16-B1F16-16-Faucet-Connector

Was this review helpful to you?

Q: Is this fitting used to connect to 1/2" uponor aquapex tube?

Asked by Dan 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is, but it requires a ProPEX expansion tool. You can also use PEX crimp, clamp, push-fit, or compression fittings with AquaPEX tubing.

Was this review helpful to you?
- Another PexSupply Customer

Most certainly, as long as you desire to connect a 1/2” female item to 1/2” pex line the fitting pictured will work nicely. Have a good day.

Was this review helpful to you?
- Another PexSupply Customer

Yes, it is the expansion type. So as long as you have the expansion tool and plastic ring you can connect the uponor tubing to it. Just make sure you use teflon tape on the threads and thread it on before you connect the pex. Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

Yes. 1/2" aquapex tube.

Was this review helpful to you?
- Another PexSupply Customer

This fitting is used to  connect 1/2" pex to a 1/2" national pipe thread fitting.

Was this review helpful to you?
- Another PexSupply Customer

Yes, this will work.

Was this review helpful to you?
- Another PexSupply Customer

YES

Was this review helpful to you?

Q: Is this fitting used to connect tubing to galvanized pipe?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
- PlumbingMom

Yes you can thread it into galvanized and then attach the pex to the other end!

Was this review helpful to you?
- Eric

Yes, but the brass alloy causes corrosion after about a year.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy