Apply to be a TradeMaster!
Main product image of 2-1/2" ProPEX x 2-1/2" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

2-1/2" ProPEX x 2-1/2" NPT Male Adapter (Lead Free Brass)

SKU:
LF4522525
Rating:
(0)
Q&A:
(0)
2-1/2" ProPEX x 2-1/2" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$461.00 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Size: 
2-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"3/8" x 1/2"1/2" x 3/4"3/4" x 1"
Thread Type: 
Male

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960 Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

–
ProPEX® Lead-free Male Threaded Adapter connects Uponor PEX tubing to male NPT threads.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Application:

Heating

Plumbing

Size:

2-1/2"

Thread Size:

2-1/2"

Thread Type:

Male

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F877

ASTM F1960

Tubing Compatibility:

PEX

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy