Apply to be a TradeMaster!
Main product image of 1/2" ProPEX x 1/2" MIP Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" ProPEX x 1/2" MIP Brass Ball Valve (Lead Free)

SKU:
LF4795050
Rating:
(4)
Q&A:
(1)
1/2" ProPEX x 1/2" MIP Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$24.63 each
BOX UP & SAVE 11%
$219.30 box of 10
$21.93 each
In Stock
In Stock
Get 38 Mon, Oct 19
Order by 6PM, receive Monday
Size: 
1/2"
Connection Type: 
ProPEX x MNPT

This item replaces: Q4795050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Connection Type
ProPEX x MNPT Connection

Description

–
ProPEX® to MIP Lead-free Ball Valve (brass) features a shut-off valve between 1/2" AquaPEX® tubing and 1/2" MIP.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Application:

Heating

Plumbing

Connection Method:

PEX

Threaded

Size:

1/2"

Connection Type:

ProPEX x MNPT

Thread Type:

Male

Max Pressure (PSI):

250

Max Temp (F):

250°F

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F1960

NSF

ASTM F877

Tubing Compatibility:

PEX

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Thread Type
Material
Fitting System Compatibility
CURRENT ITEM
Product Image of 1/2" ProPEX x 1/2" MIP Brass Ball Valve (Lead Free)
1/2" ProPEX x 1/2" MIP Brass Ball Valve (Lead Free)
SKU: LF4795050
(4)
Heating
Plumbing
1/2"
Male
Brass
Expansion PEX
Plumbing
Heating
1/2"
Male
Brass
Expansion PEX

You May Also Need

1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will be shopping here again!

Good quality and quick shipping!
Marcus
Temple, Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was a good thing

Neat and tidy tie in to galvanized pipe not found at local supply house
40 year contractor
So. Cal.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

I decided to make my own manifold because the pre-made copper manifolds have soldered on valves. I was concerned about the ability to replace the valves without damaging the pex lines with the heat of the torch. These valves are threaded and will allow me to safely replace them down the road.
John92250
California
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well made valve

I used the valve as a drain valve on a water pump.
TrueBlue
Erie, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am at the point in my house building that I need to put in the plumbing adapters under sinks and behind toilets. what fittings are recommended for 1/2"pex (expandable).

Asked by cj 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can find our ProPEX fittings here: http://www.pexsupply.com/ProPEX-Expander-Fittings-526000 . The fittings you need would depend on your application and what you are connecting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy