Apply to be a TradeMaster!
Main product image of ProPEX LF Brass Stop and Drain Ball Valve (full port), 1" PEX x 1" PEX
Magnifying glass
Hover image to zoom

ProPEX LF Brass Stop and Drain Ball Valve (full port), 1" PEX x 1" PEX

SKU:
LFD4811010
Rating:
(0)
Q&A:
(0)
ProPEX LF Brass Stop and Drain Ball Valve (full port), 1" PEX x 1" PEX
Magnifying glass
Hover image to zoom
$24.80 each
In Stock
In Stock
Get 15 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Port Type
Full Port
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Lead Free
Yes

Description

–
ProPEX LF Brass Stop and Drain Ball Valve (full port), 1" PEX x 1" PEX

Features
  • End Size 1 [inch|mm]:1"
  • End Size 2 [inch|mm]: 1"
  • End Type 1: ProPEX
  • End Type 2: ProPEX
  • Operating Pressure 1 [PSI]: 200 psi
  • Operating Temperature 1 [°F]: 200 °F

Specs

–
PEX Size:

1"

Size:

1"

Port Type:

Full Port

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy