| Port Type: | Full Port |
|---|---|
| Size: | 1/2" |
| Material: | Brass |
| Application: | Plumbing Heating |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Standards Met: | ASTM F1960 NSF ASTM F877 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Connection Type: | Expansion PEX x Expansion PEX |
| Lead Free: | Yes |
| Connection Method: | PEX |
| Body Pattern: | Straight |
| Max Temp (F): | 200°F |