Apply to be a TradeMaster!
Main product image of 1" ProPEX Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" ProPEX Full Port Brass Ball Valve (Lead Free)

SKU:
LFR4811010
Rating:
(0)
Q&A:
(0)
1" ProPEX Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$28.51 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960 Standards Met
Product Highlight: Warranty
5 Year Warranty

Description

–
The newly redesigned Uponor ProPEX® lead-free (LF) brass ball valves provide superior quality and performance at a competitive cost. These full-port ball valves, available in sizes from 1/2" to 1", are manufactured from a premium dezincification-resistant brass to ensure a lifetime of trusted reliability that professionals have come to expect from Uponor.

Features:
  • High-quality, lead-free, dezincification-resistant brass body
  • Chrome-plated ball
  • Meets IPC, UPC, IRC, and NPCC building codes
  • Listed to ASTM F1960 and CSA B137.5 as well as ASTM F877,
  • NSF 14, 61, 359, and 372
  • Backed by a five-year warranty

Specs

–
Application:

Plumbing

Heating

Size:

1"

PEX Size:

1"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F877

ASTM F1960

Tubing Compatibility:

PEX

Warranty:

5 Year

Port Type:

Full Port

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy