Apply to be a TradeMaster!
Main product image of EP Branch Opposing Port Multi-Port Tee, 4 Outlets, 3/4"
Magnifying glass
Hover image to zoom

EP Branch Opposing Port Multi-Port Tee, 4 Outlets, 3/4"

SKU:
Q2347550
Rating:
(4)
Q&A:
(1)
EP Branch Opposing Port Multi-Port Tee, 4 Outlets, 3/4"
Magnifying glass
Hover image to zoom
$33.09 each
In Stock
In Stock
Get 13 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
4
Product Highlight: Material
Engineered Plastic
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Inlet Type
PEX

Description

–
EP branch opposing-port multi-port tee features a 3/4" ProPEX inlet with opposing 1/2" ProPEX branch outlets. These are designed for central location to facilitate piping in two directions. The tee is made of EP, which is proven in demanding hot-water applications.

NOTE: ProPEX tool is required. ProPEX rings sold separately.

Specs

–
Number of Outlets:

4

Loop Size:

1/2"

Supply Size:

3/4"

Supply Connection:

PEX

Material:

Engineered Plastic

Inlet Type:

PEX

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

210°F at 150 psi

Standards Met:

ASTM F1960

ASTM F877

CAN/CSA B137.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

EP Flow-Through Opposing Port Multi-Port Tee, 3 Outlets, 3/4"
SKU: Q2337557
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Easy to use

These various multi-port Tee's made re-plumbing my house (DIY) a breeze. Some were in line and ran branches to fixtures and others like this acted as the end of the line for the main branch. I'm not a plumber and my only "plumbing" experience was with automotive brake lines. These are a breeze to use, and once you get the expansion process down, they fit together like Legos.
Vinny
Seattle, WA
6 years ago
Was this review helpful to you?

Fullfilled my need

High quality 3 port manifold. I used this to get my hot water back on line after a couple of months of cool showers. I'm about 25-30 % into a complete repipe of my Florida home. I've done extensive research in order to choose the very best system to use and the best ways to accomplish a successful and secure installation. Here's what I came up with: I chose the Uponor System and bought the Milwaukee M12 kit for attaching the fittings. The M12 tool is great! I am running individual 1/2" AquaPex H&C lines, NO FITTINGS IN MY ATTIC, to each of my plumbing fixtures. Each line is being encased by an equal length 1" PVC run. I've already completed one of my 40' runs when I connected my shower and it's neat, secure, protects the Pex, and above all, it's really easy to do it all by myself! Just hand feed it into the PVC and that's it! No un-coiler needed, my attic time is greatly reduced and there's no Pex rats nest in my attic! .... My repipe includes a new hot water tank, (2) new bathroom sink and (2) shower fixture sets, all uponor materials, the M12 tool, and building permits, for just under $2,000.00 .... I hope that this might help someone.
PEXIT
Central Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Easy Install Quality Manifold
Mike
North Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product saves time and space.
Sharpplumbing
Nebraska
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can these manifolds be used in walls and ceilings?

Asked by neldua 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy