Apply to be a TradeMaster!
Main product image of R32 x 1" ProPEX Adapter, Straight
Magnifying glass
Hover image to zoom
R32 x 1" ProPEX Adapter, Straight
Magnifying glass
Hover image to zoom
$33.84 each
In Stock
In Stock
Get 29 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
R32 x 1" Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Fitting System Compatibility
Expansion PEX

Description

–
ProPEX Adapters for 1 1/4" Brass and TruFLOW Manifolds transition from the R32 manifold union nut to PEX-a tubing. Note: ProPEX Tool is required. Purchase ProPEX Rings separately.

Specs

–
Connection Size:

R32 x 1"

Material:

Brass

PEX Size:

1"

Application:

Heating

Plumbing

Max Pressure (PSI):

125

Thread Type:

Male

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Manifold Compatibility:

EP Truflow,Truflow

Thread Size:

R32

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy