Apply to be a TradeMaster!
Main product image of 1" ProPEX EP Male Adapter
Magnifying glass
Hover image to zoom

1" ProPEX EP Male Adapter

SKU:
Q4621010
Rating:
(5)
Q&A:
(0)
1" ProPEX EP Male Adapter
Magnifying glass
Hover image to zoom
$8.63 each
In Stock
In Stock
Get 156 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"5/8" x 3/4"3/4" x 1"1" x 3/4"
Material: 
Polymer

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Polymer
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
The ProPEX engineered polymer (EP) male threaded adapter combines durable, economical polymer material with the reliable ASTM F1960 connection professionals have come to depend on for a solution that stands the test of time.

Product Features
  • Made from high-performance polymers manufactured to the highest standards with decades of consistent use in plumbing and hydronic applications.
  • Eliminates glues, solvents, and open flame on the job site for lower costs and worker safety.
  • The ASTM F1960 ProPEX design is featured in millions of fittings in service worldwide, all backed by the solid Uponor 25-year transferable limited warranty for complete confidence.

Specs

–
Product Type:

Male Adapter

Size:

1"

Warranty:

25 Year (Limited)

Material:

Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Quality items

Quick shipping, easy returns
EW
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for whole house cartridge filter housings

I used these to plumb in a whole house water filter. I did not want to thread brass fittings into the plastic filter housing, these were perfect!
Ahmad
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked good, good price

Use for PEX A, Dewalt expander tool
julian
San Antonio TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made like all EP parts

Having installed many EP parts from Uponor, I use them generally without concern. I also like their lower cost. They are less prone to damage before installation as well. T
Arioda
Pac NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what i needed

local supply houses dont stock this item when you need something supplyhouse came through excellent service next day delivery and a great price
trouble under the lid call kidd
allentown pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy