Apply to be a TradeMaster!
Main product image of 1-1/2" x 3/4" ProPEX EP Coupling
Magnifying glass
Hover image to zoom
1-1/2" x 3/4" ProPEX EP Coupling
Magnifying glass
Hover image to zoom
$8.00 each
BOX UP & SAVE 10%
$72.00 box of 10
$7.20 each
In Stock
In Stock
Get 28 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1-1/2" x 3/4"
2"

This item replaces: G4541507

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 3/4"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
hePEX plus, PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, CAN/CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

–
The ProPEX® EP Coupling is available for use in hot and cold domestic potable water systems. Also approved for use in radiant heating and cooling systems, every end of the coupling is manufactured with an Uponor ProPEX fitting for connections to hePEX plus or AquaPEX® tubing.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

Specs

–
Size:

1-1/2" x 3/4"

Application:

Plumbing

Heating

Material:

Engineered Plastic

Max Temp (F):

320ºF

Max Operating Temp:

210ºF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

hePEX plus

PEX-a

Standards Met:

ASTM F877

ASTM F1960

CAN/CSA B137.5

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.91 out of 35 reviews
100% would recommend this product
4.91
out of 35 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 35 reviews

Good product

Sturdy adapter
Todd
Antelope, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It's a sturdy adapter.
Todd
Antelope, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good purchase..

Exactly as expected. Expansion pex coupling to join 2 pieces of pex together.
itsmicorp
worcester, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product fast delivery
Big papa
Lake city fla
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product fast delivery
Robert
Lake city fla
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked perfactly with no leaks

it worked as intended, no leaks.
Ganga
Tracy, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality product

Does the job well. Good fit.
dbg
Pt Roberts, Wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Uponor as always- amazing

so much nicer to use a full port Uponor fitting to splice in a new connection so you don't lose any water volume with pex-b fittings.
Joe
Bristol, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price great product

Expansion fitting
C
ColoradoSprings
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended. Would purchase again.

Exactly what I needed for the repairs and was in stock. Fast shipping!
MIke
Nashville, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I am confused with the length of this coupling. How long is it. also if I have pex tubing that is 1/2 in o.d. I would need a 3/8in coupling?

Asked by Nicole 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Q4773838 coupling is 1-3/8" long and works with nominal 3/8" PEX-A tubing using the ProPEX expansion fitting method. 3/8" PEX has a .350" ID and a .5" OD, while 1/2" PEX has a .475" ID and a .625" OD.

Was this review helpful to you?

Q: Can ProPex Ep fittings be concealed in wall and cealings?

Asked by neldua 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They can, as long as it is permitted by all applicable local codes.

Was this review helpful to you?
- Another PexSupply Customer

Yes, it can.

Was this review helpful to you?
- Another PexSupply Customer

Yes.

Was this review helpful to you?
- Another PexSupply Customer

I don't see why not- as long as the lines are pressure tested before they are concealed.

Was this review helpful to you?
- Another PexSupply Customer

Ask your local plumbing inspector. In many areas of the country they are approved for such uses.

Was this review helpful to you?
- Another PexSupply Customer

Yes, I used many of these fittings in ceilings and walls. It's a good idea to pressure test the circuit before closing it in, however.

Was this review helpful to you?
- Another PexSupply Customer

They are good reliable fittings. I have used them many times during my renovation behind walls. It is not like electrical where the expectation is to get at a connection.. Warmly,

Was this review helpful to you?
- Another PexSupply Customer

yes

Was this review helpful to you?

Q: can this coupling be used to transition from uponor aquapex to a pex-b crimp type pex?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this fitting is ProPEX on both sides and only works with PEX-A tubing and the expander tool. You may want to use a crimp fitting. These work with both PEX-A and PEX-B tubing.

Was this review helpful to you?
- Another PexSupply Customer

No, This is uphonor to uphonor. Crimp pex has different size connectors, so don't even try (I did).

Was this review helpful to you?
- Another PexSupply Customer

No.   This fitting requires that tubing must be expanded.   The crimp type pex cannot be expanded.  Right??

Was this review helpful to you?

Q: Are all ProPex fittings for I.D. pipe and if so i never heard of 5/8" I.D. pex pipe.

Asked by DK 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

ProPEX fittings are based on the nominal size of the PEX tubing. PEX is sized to have the same O.D. as copper. 5/8" copper, for example, has a 5/8" ID and a 3/4" OD. 5/8" PEX also has a 3/4" OD, but it has a .574" ID (PEX is thicker). This particular fitting (Q4776363) works with 5/8" PEX-A tubing using the expansion fitting method.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy