Apply to be a TradeMaster!
Main product image of 1-1/4" ProPEX x 1-1/4" NPT Brass Male Adapter
Magnifying glass
Hover image to zoom
1-1/4" ProPEX x 1-1/4" NPT Brass Male Adapter
Magnifying glass
Hover image to zoom
$33.62 each
In Stock
In Stock
Get 61 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1-1/4"
Material: 
Brass
BrassPolymer

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960 Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: This item contains lead. For the lead-free version, please see LF4521313.

ProPEX® Male Threaded Adapter connects Uponor PEX tubing to male NPT threads.

Specs

–
Application:

Heating

Plumbing

Size:

1-1/4"

Thread Size:

1-1/4"

Thread Type:

Male

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F877

ASTM F1960

Tubing Compatibility:

PEX

Max Pressure (PSI):

200

Max Temp (F):

200°F

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" ProPEX 90° Elbow
SKU: Q4761250
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy