| Mount: | Horizontal |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Stages: | 3 Heat/2 Cool |
| Control Panel: | Digital |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Accuracy: | ±1°F |
| Display Range: | 41°F to 95°F |
| Power Method: | Hardwired Battery |
| Operating Humidity: | 90% non-condensing |
| Ambient Conditions: | 32°F to 105°F |
| Changeover: | Auto |
| Type: | Thermostat |