Shop Resideo Sale
Main product image of 1/2" ProPress Bronze/Brass Full Port Ball Valve (Press x Press)
Magnifying glass
Hover image to zoom

1/2" ProPress Bronze/Brass Full Port Ball Valve (Press x Press)

Brand:
Viega
SKU:
24000
Rating:
(2)
Q&A:
(0)
1/2" ProPress Bronze/Brass Full Port Ball Valve (Press x Press)
Magnifying glass
Hover image to zoom
$27.96 each
BOX UP & SAVE 8%
$643.00 box of 25
$25.72 each
In Stock
In Stock
Get 59 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Brochure

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze, Brass
Product Highlight: Thread Type
Press Thread Type
Product Highlight: Port Type
Full Port

Description

–
  • For non potable applications
  • Bronze/Brass
  • Press Connection
  • Full Port

Specs

–
Thread Type:

Press

Size:

1/2"

Material:

Bronze

Brass

Connection Method:

Press

Connection Type:

Press x Press

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPress Copper Coupling w/ Stop
SKU: 78047
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Quick service, good price
Ralph
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

MOST DEFINATE

I really appreciated the help that customer service provided and the speed the material got to us was incredible. I will use this site again if needed.
DAVE B.
INDIANA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy