Apply to be a TradeMaster!
Main product image of 1-1/4" ProPress Bronze/Brass Full Port Ball Valve (Press x Press)
Magnifying glass
Hover image to zoom

1-1/4" ProPress Bronze/Brass Full Port Ball Valve (Press x Press)

Brand:
Viega
SKU:
24015
Rating:
(0)
Q&A:
(0)
1-1/4" ProPress Bronze/Brass Full Port Ball Valve (Press x Press)
Magnifying glass
Hover image to zoom
$96.32 each
In Stock
In Stock
Get 21 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
1-1/4"
3/4"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass, Bronze
Product Highlight: Thread Type
Press Thread Type
Product Highlight: Port Type
Full Port

Description

–
  • For non potable applications
  • Bronze/Brass
  • Press Connection
  • Full Port

Specs

–
Thread Type:

Press

Size:

1-1/4"

Material:

Brass

Bronze

Connection Method:

Press

Connection Type:

Press x Press

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy