Apply to be a TradeMaster!
Main product image of 1" x 1/2" PureFlow PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom
1" x 1/2" PureFlow PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom
$2.77 each
BOX UP & SAVE 6%
$26.10 box of 10
$2.61 each
In Stock
In Stock
Get 57 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1" x 1/2"
3/8"1/2"3/4"1"1/2" x 3/8"3/4" x 1/2"1" x 1/2"1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807, ASTM F877, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp couplings mate two sections of PEX tubing with the PolyAlloy PEX Crimp connection. Use to repair damaged sections or connect long runs.

Specs

–
Size:

1" x 1/2"

Material:

PolyAlloy

PEX Size:

1/2"

1"

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Standards Met:

ASTM F1807

ASTM F877

NSF

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
CURRENT ITEM
Product Image of 1" x 1/2" PureFlow PolyAlloy PEX Crimp Coupling
1" x 1/2" PureFlow PolyAlloy PEX Crimp Coupling
SKU: 43353
(1)
1" x 1/2"
PolyAlloy
200
ASTM F1807
ASTM F877
NSF
Crimp
Clamp
1" x 1/2"
PolyAlloy
100
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
Clamp
Crimp
1" x 1/2"
PolyAlloy
200
CSA B137.5
ASTM F2159
ASTM F877
NSF 372
NSF 14
NSF 61
Clamp
Crimp

You May Also Need

1" x 3/4" PureFlow PolyAlloy PEX Crimp Coupling
SKU: 43354
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good quality, even better pricing

needed these so i could connect rubber hose to pex line on an rv toilet without leaking, so far they work perfectly
nova
oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Which crimp rings, copper or steel, work with these connectors?

Asked by Ducky 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Viega's PolyAlloy fittings work with both copper crimp rings and stainless steel clamp rings.

Was this review helpful to you?
- Another PexSupply Customer

both

Was this review helpful to you?
- Another PexSupply Customer

I used the steel rings (they are black)

Was this review helpful to you?
- Another PexSupply Customer

either will work

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy