Shop Resideo Sale
Main product image of 1/2" PEX Press Polymer MiniBloc - 4 Outlets (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Press Polymer MiniBloc - 4 Outlets (Lead Free)

Brand:
Viega
SKU:
49043
Rating:
(1)
Q&A:
(0)
1/2" PEX Press Polymer MiniBloc - 4 Outlets (Lead Free)
Magnifying glass
Hover image to zoom
$75.30 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Number of Outlets
4
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
Viega PEX Press Manifold w/ Smart Connect Feature, Zero Lead

Features
  • For combination systems
  • Press connection
  • Blue color coded ports for cold water

Components:
  • 1/4 turn valves, T-handle valve key, optional red valve caps.

Please Note:
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Port Size:

1/2"

Connection Type:

PEX Press

Number of Outlets:

4

Material:

Polyphenylsulfone

Lead Free:

Yes

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Press x 1" MANABLOC Supply Adapter (Lead Free)
SKU: 49414
Viega

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product

This is a great product. My only negative is that the sticker covers up the entire front of it. I needed to remove it to place labels. It was a pain in the but to get the sticker goo off. I would assume most would want the sticker off so I'm surprised they stuck it on like that.
Carl
Pittsburgh, AP
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy