Shop Resideo Sale
Main product image of 1/2", 24 Port Zero Lead PEX Press Polymer MANABLOC (9 hot, 15 cold)
Magnifying glass
Hover image to zoom

1/2", 24 Port Zero Lead PEX Press Polymer MANABLOC (9 hot, 15 cold)

Brand:
Viega
SKU:
49243
Rating:
(2)
Q&A:
(2)
1/2", 24 Port Zero Lead PEX Press Polymer MANABLOC (9 hot, 15 cold)
Magnifying glass
Hover image to zoom
49243 has been discontinued
Discontinued September 20, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
24 Port MANABLOC without Port Adapters (9 Hot, 15 Cold)
Brand:
Viega
SKU:49620
(17)
Order by 6PM, receive 96 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Number of Outlets
24
Product Highlight: Lead Free
Yes
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Tubing Compatibility
PEX

Description

–
**Requires PEX Press Tool

Please Note:
  • Supply adapters must be purchased separately and are required to install this product.
  • Mounting straps are optional and are sold separately.
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Polymer PEX Press Manablocs provide a home-run distribution manifold for the plumbing system. These Manablocs utilize either 3/8" or 1/2" distribution lines. Each Manabloc comes factory pre-assembled with color coded hot and cold ports. All PollyAlloy PEX Press Manablocs include Press connections, drill templates, instruction guide, faceplate and port labels.

Specs

–
Port Size:

1/2"

Application:

Plumbing

Size:

1/2"

Number of Outlets (Cold):

15

Number of Outlets (Hot):

9

Number of Outlets:

24

Lead Free:

Yes

Material:

Polyphenylsulfone

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Connection Type:

PEX Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

MANABLOC Valve T-Handle (Key)
SKU: 50601
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Manabloc Replacement

My Manabloc failed after nearly 20 years in service. Upon inspection it seemed that the installation was not done well and there was stress applied to it. In any case I had to replace it. As you might expect that model was obsolete requiring replacement with a new model. As a result all the line adapters had to be replaced. SuuplyHouse tech support was very prompt and efficent to advise what I needed to buy and the delivery was very speedy. I highly recommend SupplyHouse for plumbing needs.
Big R
Houston, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All the Manabloc parts you need!!!

We ran into an old Manabloc system connected to 3/8" and 1/2" Poly Butylene pipe. The Manabloc manifold was leaking everywhere, Supply had every part I needed, although I had never replaced a Manabloc system before, Supply House was able to help get all of the right parts, we installed it, everything looked great, and worked perfect. Supply House you have saved me Hundreds of dollars this year, and made my life much easier. Please keep up the good work.
BillM702
Las Vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I will not be using 6 ports. does this product come with any port caps? or do i buy them separately?

Asked by Bobby 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

53601: MANABLOC Supply End Cap does not come included and must be purchased separately.

Was this review helpful to you?

Q: Does this manifold have individual shut offs each port?

Asked by Vince 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the Manabloc has individual valve shut offs at each outlet port on the manabloc. However be advised that local code may dictate shut offs at the fixtures as well.

Was this review helpful to you?