Apply to be a TradeMaster!
Main product image of 1/2" / 3/8" 18 Port Combination Crimp MANABLOC
Magnifying glass
Hover image to zoom

1/2" / 3/8" 18 Port Combination Crimp MANABLOC

Brand:
Viega
SKU:
51618
Rating:
(6)
Q&A:
(3)
1/2" / 3/8" 18 Port Combination Crimp MANABLOC
Magnifying glass
Hover image to zoom
51618 has been discontinued
Discontinued September 29, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
18 Port MANABLOC without Port Adapters (8 Hot, 10 Cold)
Brand:
Viega
SKU:49615
(6)
Order by today, receive 48 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Material
Plastic
Product Highlight: Outlet Type
PEX
Product Highlight: Number of Outlets
18
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

Please Note:
  • Supply adaptersSupply adapters must be purchased separately and are required to install this product.
  • Mounting straps are optional and are sold separately.
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.

PEX Crimp MANABLOCs provide a home-run distribution manifold for the plumbing system. These MANABLOCs utilize either 3/8" or 1/2" distribution lines. Each MANABLOC comes factory pre-assembled with color coded hot and cold ports.

**Requires Crimping Tool.

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

Port Size:

1/2"

3/8"

Number of 3/8" Outlets:

6 Hot

7 Cold

Fitting System Compatibility:

Clamp

Crimp

Number of 1/2" Outlets:

2 Hot

3 Cold

Material:

Plastic

Application:

Plumbing

Outlet Type:

PEX

Number of Outlets:

18

Number of Outlets (Cold):

10

Number of Outlets (Hot):

8

Lead Free:

Yes

Tubing Compatibility:

PEX

Warranty:

10 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2 Replacement Parts

MANABLOC Valve T-Handle (Key)
SKU: 50601
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes I would buy again

Used to replace an old one. Perfect fit and your customer service is excellent. Anything else I need in what you supply will be ordered from you. Everyone was very helpful. Thank you so much.
Dan
Hillsboro, Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product and many others again.

Everything about SupplyHouse.com is great. Even when I had issues they took care of me right away and sent the new part out overnight. I have used them on multiple houses and they always have what I need when I need it and get it to me fast.
Sunny
Johnson City TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manabloc system

I have always liked the manabloc system. Its easy to use, setup/install and easy to plumb a new or old home. It gives you the convenience to shut one line off and work on just that line while leaving the rest of the house with functioning water supply. Plus it gives each faucet, shower, and toilet its own water supply.
murf
Fort Wayne Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product worked out great as a replacement manabloc for the old grey lever system. New crimp connections are easy to install and provide an alternate method compared to the old compression type.
Blane
Hawaii
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ease of installation

I have not yet run water to the manifold yet but I hope to very soon. My greatest regret is not calling to order the product (I ordered it online) because it is packed with four individual packages of PEX fittings (six per package) for a total 24 fittings, but those fittings were three packages of 3/8 inch and one of 1/2 inch (which makes 18 of the 3/8 inch and only six of the 1/2 inch). I had planned to plumb with all 1/2 inch and since this manifold had 18 connections I would using all of them but now only had six of the 1/2 inch fittings. I honestly do not recall reading the description of items "included in the box" (if there was one) to help me clear this up, but it still would have made more sense to include in the box, half of each size, then I would only need to purchase an additional six fittings.
Richard
El Dorado, KS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would have preferred Brass fittings

Am really looking forward to my first PEXCrimp project. I would have preferred if this manifold had come with the brass PEX crimp instead of the PollyAlloy ones or with no fittings at all. The Polly fittings introduce a SIGNIFICANT flow restriction on the PEX runs (from the Viega documentation that comes with the manifold).
John
Michigan
11 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: ON the 1/2" 3/8" is it possible to use just 1/2" or is it a must to use 3/8 line also?

Asked by BC 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This particular manabloc is set up with both 1/2" and 3/8" ports: on the 1/2" port you must use the 1/2" tubing and on the 3/8" ports the 3/8" tubing would be necessary. We do sell manablocs that have all 1/2" ports. Please call us at 888-757-4774 if you have questions on that particular one.

Was this review helpful to you?

Q: Does the Manabloc come with the necessary connections for the PEX to the unit? Or do i need to purchase The nuts and adapters in addition to the unit itself? ex: if i purchase an 18 port crimp system, will i need to purchase 18 nuts with crimp fittings also?

Asked by Douglas 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no the loop adapters are included, but you will need the supply adapters & end cap.

Was this review helpful to you?

Q: Does the manabloc come with the port fittings when using the clamp system? Or do you have to use the crimp at the manifold?

Asked by Rodney 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The crimp port fittings are the same that you would use with the clamp system.

Was this review helpful to you?