Apply to be a TradeMaster!
Main product image of 3/4" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
Magnifying glass
Hover image to zoom
3/4" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
Magnifying glass
Hover image to zoom
$62.82 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Viega ProPress di-electric union w/ Smart Connect feature, Zero Lead

  • For use with ASTM B88 tubing
  • Bronze
  • Press connection, female pipe thread
Components
  • EPDM flat gasket, EPDM sealing element
Model 2967ZL

Specs

–
Product Type:

Dielectric Union

Size:

3/4"

Connection Type:

Press x FNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPress Copper Tee
SKU: 77387
Viega

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Very robust. High quality. Can interfere w/ draft hood

These are exceptionally quality. The outside diameter is much larger than any set I have used before, even though the ID fits standard 3/4" water heater connections. I realized after these were on my new 40-gallon water heater that they were so large they did not allow the vent hood to sit properly. I had to bend it a bit.
Bauerfind
Springfield, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product! I'd buy them again,

These are awesome! Very well made! Have some weight to them and can tell they are top notch quality. I love these as opposed to other dielectric unions because they have hex shape for a smooth jaw wrench to keep from marring up the fittings. Highly recommended to those who take pride in their work.
Nick James
Philadelphia, PA
4 years ago
Was this review helpful to you?

Makes water heater replacements jobs a snap

This makes the job fast and clean, the only issue is they are way too expensive,
Walter
Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy