Apply to be a TradeMaster!
Main product image of 1-1/2" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
Magnifying glass
Hover image to zoom

1-1/2" ProPress Bronze Di-electric Union (P x FNPT), Lead Free

Brand:
Viega
SKU:
79175
Rating:
(0)
Q&A:
(0)
1-1/2" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
Magnifying glass
Hover image to zoom
$129.48 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Viega ProPress di-electric union Smart Connect feature, Zero Lead

Features:
  • For use with ASTM B88 tubing
  • Bronze
  • Press connection, female pipe thread

    Components:
    • EPDM flat gasket, EPDM sealing element
  • Specs

    –
    Product Type:

    Dielectric Union

    Size:

    1-1/2"

    Connection Type:

    Press x FNPT

    Material:

    Bronze

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy