Apply to be a TradeMaster!
Main product image of 1-1/4" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
Magnifying glass
Hover image to zoom

1-1/4" ProPress Bronze Di-electric Union (P x FNPT), Lead Free

Brand:
Viega
SKU:
79170
Rating:
(0)
Q&A:
(0)
1-1/4" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
Magnifying glass
Hover image to zoom
$106.50 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Viega ProPress di-electric union w/ Smart Connect feature, Zero Lead

  • For use with ASTM B88 tubing
  • Bronze
  • Press connection, female pipe thread
Components
  • EPDM flat gasket, EPDM sealing element
Model 2967ZL

Specs

–
Product Type:

Dielectric Union

Size:

1-1/4"

Connection Type:

Press x FNPT

Material:

Bronze

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
SKU: 79165
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy