Apply to be a TradeMaster!
Main product image of 1" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
Magnifying glass
Hover image to zoom
1" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
Magnifying glass
Hover image to zoom
$86.26 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Viega ProPress di-electric union w/ Smart Connect feature, Zero Lead

  • For use with ASTM B88 tubing
  • Bronze
  • Press connection, female pipe thread
Components
  • EPDM flat gasket, EPDM sealing element
Model 2967ZL

Specs

–
Product Type:

Dielectric Union

Size:

1"

Connection Type:

Press x FNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" ProPress Bronze Di-electric Union (P x FNPT), Lead Free
SKU: 79175
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Viega Product with Excellent quality

Excellent dialectic union for NON potable water systems, high quality
Vitodens 1959
Denville, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy