Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 3/4" ProPress x ProPress x Female Bronze Tee (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 3/4" ProPress x ProPress x Female Bronze Tee (Lead Free)

Brand:
Viega
SKU:
79775
Rating:
(1)
Q&A:
(0)
1-1/4" x 1-1/4" x 3/4" ProPress x ProPress x Female Bronze Tee (Lead Free)
Magnifying glass
Hover image to zoom
$52.04 each
In Stock
In Stock
Get 57 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1-1/4" x 1-1/4" x 3/4"
2" x 2" x 1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4" x 3/4"
Product Highlight: Connection Type
ProPress x ProPress x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Smart Connect feature, Zero Lead
  • For use with ASTM B88 tubing
  • Bronze
  • Press connection, female pipe thread
Components:
  • EPDM sealing elements

Specs

–
Size:

1-1/4" x 1-1/4" x 3/4"

Connection Type:

ProPress x ProPress x FNPT

Material:

Bronze

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV125
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Product used in replacement boiler project to mount thermostat on discharge line from boiler.
JAAO
Reston, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy