Apply to be a TradeMaster!
Main product image of 1/2" PEX Press Copper Straight Stub Out, 8" (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Press Copper Straight Stub Out, 8" (Lead Free)

Brand:
Viega
SKU:
92609
Rating:
(0)
Q&A:
(0)
1/2" PEX Press Copper Straight Stub Out, 8" (Lead Free)
Magnifying glass
Hover image to zoom
$10.40 each
BOX UP & SAVE 4%
$248.50 box of 25
$9.94 each
In Stock
In Stock
Get 60 Thu, Oct 8
Length (Inches): 
8"

This item replaces: 62608, 92608

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brazed Copper
Product Highlight: Length (Inches)
8" Length
Product Highlight: Lead Free
Yes

Description

–
These copper stub-outs transition ViegaPEX or FostaPEX tubing to copper with a Bronze PEX Press fitting.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Specs

–
Size:

1/2" x 1/2"

Application:

Heating

Plumbing

PEX Size:

1/2"

Sweat Size:

1/2"

Length (Inches):

8"

Lead Free:

Yes

Material:

Brazed Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy