Apply to be a TradeMaster!
Main product image of 36 Port Polymer 1/2" PEX Press MANABLOC Package (Press Supply)
Magnifying glass
Hover image to zoom

36 Port Polymer 1/2" PEX Press MANABLOC Package (Press Supply)

Brand:
Viega
SKU:
PRESS050-49630PPR
Rating:
(0)
Q&A:
(4)
36 Port Polymer 1/2" PEX Press MANABLOC Package (Press Supply)
Magnifying glass
Hover image to zoom
$457.86 each
In Stock
In Stock
Get 23 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
36
Product Highlight: Outlet Type
PEX
Product Highlight: Inlet Type
MNPT
Product Highlight: Inlet Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
PEX Press

Description

–
This Convenient Complete Viega MANABLOC Plumbing Package with Port Adapters Includes the Following:

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Application:

Plumbing

Type:

MANABLOC Package

Number of Outlets:

36

Number of Outlets (Cold):

22

Number of Outlets (Hot):

14

Port Size:

1/2"

Outlet Type:

PEX

Loop Connection:

PEX Press

Supply Connection:

PEX Press

Inlet Type:

MNPT

Inlet Size:

3/4"

Tubing Compatibility:

PEX

Manifold Compatibility:

Manabloc

Fitting System Compatibility:

PEX Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PEX Ratchet Style Pipe Cutter (for Pipe up to 1")
SKU: PXTBCUT1
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Do you use 1/2 " pex from manobloc to toilet lavatory and shower? When and where do you use 3/8" tube?

Asked by weekend warrior 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Although it's easier to find 1/2" fittings for fixture connections, 3/8" PEX is generally adequate for all standard residential fixtures except hose bibbs, tubs, showers, and washing machines.

Was this review helpful to you?

Q: Can I use the manabloc with wirsbo type fittings?

Asked by Trav 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is not possible to connect Uponor ProPEX fittings to the distribution ports on a MANABLOC, although you can use AquaPEX tubing, along with ProPEX fittings at your fixtures. Uponor's AQUACENTER manifolds are an alternative to the MANABLOC. These work with ProPEX fitting connections, but require more components to be put together.

Was this review helpful to you?

Q: What is diff between NPT supply and Press supply?

Asked by Frank 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

NPT supply adapters allow you to connect anything with 3/4" or 1" female threads to the supply ports of the MANABLOC. PEX press supply adapters come in the same sizes and connect to PEX tubing using the PEX press fitting method (tool required).

Was this review helpful to you?

Q: Can I get both 1/2and 3/8 out flow connectors for the 30 connection maniblock?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use 3/8" port adapters (part 96101) or 1/2" port adapters (part 96120) on any PEX Press MANABLOC. There is also a "combination" 30-port PEX Press MANABLOC (part 38030) available through special order. It includes 12 hot ports (ten 3/8" & two 1/2") and 18 cold ports (twelve 3/8" & six 1/2").

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy