Shop Resideo Sale
Main product image of 36 Port MANABLOC without Port Adapters (14 Hot, 22 Cold)
Magnifying glass
Hover image to zoom

36 Port MANABLOC without Port Adapters (14 Hot, 22 Cold)

Brand:
Viega
SKU:
49630
Rating:
(4)
Q&A:
(1)
36 Port MANABLOC without Port Adapters (14 Hot, 22 Cold)
Magnifying glass
Hover image to zoom
$315.19 each
In Stock
In Stock
Get 27 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
36
Product Highlight: Lead Free
Yes
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Tubing Compatibility
PEX

Description

–
Note: Does not include port or supply adapters. Please see below the PEX connection adapter options available for a separate purchase:
  • 49224: 3/8" PolyAlloy Press x MANABLOC Port Adapter (Lead Free)
  • 49234: 1/2" PolyAlloy Press x MANABLOC Port Adapter (Lead Free)
  • 50023: 3/8" PolyAlloy Crimp x MANABLOC Port Adapter (Lead Free)
  • 50133: 1/2" PolyAlloy Crimp x MANABLOC Port Adapter (Lead Free)
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Application:

Plumbing

Number of Outlets (Cold):

22

Number of Outlets (Hot):

14

Number of Outlets:

36

Lead Free:

Yes

Material:

Polyphenylsulfone

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Don't trust their warranty claim

This Manabloc recently started leaking on me after being installed for 6 years. I contacted Viega about the warranty process and they told me I would have to buy a new one, ship the old one and have them test it for warranty. They take your money first and have no obligation to give it back. Anyways, they denied the warranty for one of the exact reasons they claim to cover under warranty. I tried calling customer support to question this decision and was directed to leave a message time and time again. Typical greed from a typical company.
Chief
Tampa,Fl
3 years ago
Was this review helpful to you?

I would buy this product again and again

Works great, easy to assemble. Being able to separate multiple feeds is perfect.
KC
Maine
3 years ago
Was this review helpful to you?

I would definitely buy this again

Over all it works great the only thing is the mounting tabs could be stronger
Joe
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - Delivered Quickly

I had a Manabloc that was almost 25 years old and as felt I should replace it as I was doing renovations and had all the walls open.The unit is as advertised. What I was most impressed with was how quickly they delivered the product, shipping was included, I didn't pay extra for it. I ordered it on Monday around 4pm and by the next day at 2 pm, the product was delivered. I thought my contractor would be delayed but because the delivery was so expeditious, everything continued on time.
Bathroom Reno
Santa Clara, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are any of the 22 cold water ports isolated for hard water applications? If so, how many?

Asked by Mark 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mark, thanks for writing in. No, none of the loops on this Manabloc are isolated.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy