Viega ProPress Female Street Adapters are press fittings that convert a ProPress line to female pipe thread without cutting in a threaded coupling. Sizes run from 1/2 inch up to 4 inch in bronze construction, and Viega's Smart Connect feature marks an unpressed joint so an installer can spot it before pressurizing the line. Plumbers use these adapters to land a press system onto a threaded valve, fixture, or piece of equipment, since most valves and appliances still ship with threaded female connections. The press end seals in under seven seconds with no flame, solder, or flux, which cuts installation time compared to soldering a threaded adapter onto copper pipe. Connections can be made wet or dry, so a system does not need to be fully drained before a repair or tie-in. Speed and thread compatibility together explain why these adapters show up on nearly every ProPress job that touches an existing threaded fixture.
Subcategories
Buying Guide
Selecting a Viega ProPress Female Street Adapter starts with the pipe size already in the ground or the wall, since the press end has to match the existing ProPress line exactly. Female thread size on the other end should match the valve, fixture, or equipment connection it is landing on, which is not always the same nominal size as the pipe.
Application drives the size range for Viega ProPress Female Street Adapters. Small diameter adapters from 1/2 inch to 1 inch fit fixture supply stops, water heaters, and hose bibs on residential and light commercial jobs. Mid diameter adapters from 1-1/4 inch to 2 inch fit branch lines feeding multiple fixtures. Large diameter adapters from 2-1/2 inch to 4 inch fit main distribution lines and risers in commercial and institutional buildings.
Installation conditions matter next. Wet or dry connection capability means a system does not need a full drain-down before a tie-in or repair, which saves time on an occupied building where shutting down water service for hours is not an option. The press end seals in under seven seconds with no flame, solder, or flux required, cutting labor time compared to threading and soldering a comparable fitting.
Material compatibility is the last check. Bronze construction works with ASTM B88 tubing, and Smart Connect marking flags any joint that was not fully pressed before the system goes back into service, catching a missed connection before it becomes a leak.
Frequently Asked Questions
What does Smart Connect do on a ProPress adapter?
Smart Connect marks the fitting so an unpressed joint stays visible until the press tool has been run over it. Checking for that mark before pressurizing the line catches a missed connection before it turns into a leak.
Can a ProPress adapter be installed without draining the system first?
Connections can be made wet or dry, so a full drain-down is not required before a tie-in or repair. Skipping the drain-down saves time on an occupied building where shutting off water service for an extended period is not practical.
What sizes do Viega ProPress Female Street Adapters come in?
Sizes run from 1/2 inch up to 4 inch in bronze construction. Small diameter adapters fit fixture and appliance hookups, mid diameter adapters fit branch lines, and large diameter adapters fit main distribution lines and risers.
How long does it take to make a ProPress connection?
The press end seals in under seven seconds with no flame, solder, or flux required. Labor time per joint stays roughly the same regardless of adapter size.
What tubing standard are these adapters rated for?
Bronze street female adapters are rated for use with ASTM B88 tubing. Matching the adapter's press end to that tubing standard keeps the joint within Viega's rated connection.