Apply to be a TradeMaster!
Main product image of 1" ProPress FTG x 1/2" Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" ProPress FTG x 1/2" Female Street Bronze Adapter (Lead Free)

Brand:
Viega
SKU:
79455
Rating:
(0)
Q&A:
(0)
1" ProPress FTG x 1/2" Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$48.47 each
In Stock
In Stock
Get 5 Wed, Sep 16

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1" x 1/2"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

Viega ProPress adapter
  • Zero Lead
  • For use with Viega ProPress fittings
  • Bronze
  • Street, female pipe thread
Model 2912.1ZL

Specs

Thread Type:

Female

Product Type:

Adapter

Size:

1" x 1/2"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy