Shop Resideo Sale
Main product image of 3/4" ProPress FTG x 1/2" Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" ProPress FTG x 1/2" Female Street Bronze Adapter (Lead Free)

Brand:
Viega
SKU:
79440
Rating:
(0)
Q&A:
(0)
3/4" ProPress FTG x 1/2" Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$22.93 each
BOX UP & SAVE 4%
$109.85 box of 5
$21.97 each
In Stock
In Stock
Get 52 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4" x 1/2"
1"
Thread Type: 
Female

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Viega ProPress adapter
  • Zero Lead
  • For use with Viega ProPress fittings
  • Bronze
  • Street, female pipe thread

Model 2912.1ZL

Specs

–
Thread Type:

Female

Product Type:

Adapter

Size:

3/4" x 1/2"

Material:

Bronze

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Material
CURRENT ITEM
Female
3/4" x 1/2"
Bronze
Press x Female
3/4"
Copper
Press x Female
3/4" x 1/2"
Copper

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy