Apply to be a TradeMaster!
Main product image of 1-1/4" OD Sweat (CTS Size) Chrome-Plated Steel Box Escutcheon (3" OD)
Magnifying glass
Hover image to zoom

1-1/4" OD Sweat (CTS Size) Chrome-Plated Steel Box Escutcheon (3" OD)

Brand:
Wal-rich
SKU:
1614006
Rating:
(3)
Q&A:
(0)
1-1/4" OD Sweat (CTS Size) Chrome-Plated Steel Box Escutcheon (3" OD)
Magnifying glass
Hover image to zoom
$2.21 each
BOX UP & SAVE 11%
$9.85 box of 5
$1.97 each
In Stock
In Stock
Get 181 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" CTS
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
3" OD
Product Highlight: Material
Steel

Description

–

This is a 1-1/4" OD Sweat (CTS Size) Chrome-Plated Steel Box Escutcheon (3" OD) manufactured by Wal-rich.

Specs

–
Size:

1-1/4" CTS

Finish:

Chrome

Outside Diameter:

3"

Material:

Steel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Chrome Plated Brass P-Trap, 17 GA W/CO
SKU: TB117-125
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Hard to Find Deep Escutcheon

Quality product delivered on time and as pictured. These are difficult to find off the shelf and Supply House makes it easy.
Sterling
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Deep Escutcheon

Nice product. Quality and hard to find off the shelf. Received quickly and just as advertised.
Sterling
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good to have for truck stock

Glad to find these in bulk, I always replace these when doing drain repairs.
JS
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy