Apply to be a TradeMaster!
Main product image of 2-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 5-3/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

2-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 5-3/8" OD (Chrome Plated)

Brand:
Bluefin
SKU:
PLA250CR
Rating:
(13)
Q&A:
(0)
2-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 5-3/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$4.94 each
In Stock
In Stock
Get 55 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2-1/2" IPS
Product Highlight: Outside Diameter
5-3/8" OD
Product Highlight: Material
Steel

Description

–
Heavy duty floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 5-3/8 inch OD comes with spring and is perfect for 2-1/2 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

2-1/2" IPS

Outside Diameter:

5-3/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 7-1/8" OD (Chrome Plated)
SKU: PLA400CR
Bluefin

Product Reviews

4.38 out of 13 reviews
92% would recommend this product
4.38
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
8%
3 star
0%
2 star
8%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great solution for my need

Used as an escutcheon plate to cover around where the electrical service riser went through the vinyl siding soffit on a Habitat for Humanity house. Had to modify slightly but worked well. Cost & shipping were great.
VS

Most Liked Negative Review

Misleading Product Description

There's nothing wrong with this flange. It's the incomplete product description that threw me off. I wanted to use this on a 2 1/2" O.D. steam pipe riser as a ceiling flange to stop small debris from falling through the gap between the pipe and the ceiling plaster. Unfortunately this flange has an interior diameter of 3 1/8" so it would help me solve my problem. There is no way I could know that interior diameter from the product description.
Showing 1-10 of 13 reviews

Did not come as advertised

The inside dimension was much larger than 2 1/2" IPS. It was more like 3 1/2". However, the return process was simple. They credited my card right away and I didn't even have to send the product back.
man with dishwasher
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would absolutely buy these again.

These aren't always easy to find on the moments notice and Supply house had these to me within a few days. They worked great! Used them at our Camp Cooper project in Tucson, Arizona!
PG@RG
Tucson Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good quality, quick delivery, personal touch
Alex
Rochester, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

This escutcheon plate worked for exactly what we needed on this project! After looking at multiple options and suppliers, Supply House came in clutch with this item.
Harrison
Boston, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You're Lords Of The Rings

The plate Rings fit perfectly on the bathroom, ceiling to floor, heat pipe. After painting bathroom, it was necessary to replace Old ring-plate. Thanks for the help!!
Vic
Westchester County - New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution for my need

Used as an escutcheon plate to cover around where the electrical service riser went through the vinyl siding soffit on a Habitat for Humanity house. Had to modify slightly but worked well. Cost & shipping were great.
EdinTN
Knoxville TN
4 years ago
Was this review helpful to you?

Perfect fit!

Arrived quickly and installed in seconds! A nice classy look.
Fix it John
Mt Pleasant, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Misleading Product Description

There's nothing wrong with this flange. It's the incomplete product description that threw me off. I wanted to use this on a 2 1/2" O.D. steam pipe riser as a ceiling flange to stop small debris from falling through the gap between the pipe and the ceiling plaster. Unfortunately this flange has an interior diameter of 3 1/8" so it would help me solve my problem. There is no way I could know that interior diameter from the product description.
Merchant response
5 years ago
Sorry for any confusion regarding this flange. Flanges are listed according to the size of pipe they are designed for. Thus this flange is designed to fit around the outside diameter of a 2-1/2" Iron Pipe Size (IPS) Pipe. This would mean the pipe is 2-1/2" ID and the flange must be closer to the 3-1/8" you are measuring to accommodate the OD of something iron pipe size.
Jhminnyc
New York, NY
5 years ago
Was this review helpful to you?

Perfect fit!

Perfect for what we needed!
Mary T
Baltimore County, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and customer service!

I was very pleased with the hardware I got, and the customer service chat to determine exactly what I needed was quick and easy. Very pleased!
Laura
Nyc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy