Apply to be a TradeMaster!
Main product image of Ultra Force "Force Cup" Plunger
Magnifying glass
Hover image to zoom

Ultra Force "Force Cup" Plunger

Brand:
Wal-rich
SKU:
1825030
Rating:
(4)
Q&A:
(0)
Ultra Force "Force Cup" Plunger
Magnifying glass
Hover image to zoom
$9.35 each
In Stock
In Stock
Get 34 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"

Description

–

Ultra Force "Force Cup" w/ 18" Stick

Specs

–
Size:

18"

Application:

Plumbing

Product Type:

Plunger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

AAA

Best plunger
......
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best plunger on the market and very hard to find.

I have been a plumber for 40 years and by far this is the best plunger money can buy. I have tried others but this one beats them all. They are very hard to find and sure am glad that I was able to find them here. They are old school plungers but have been time tested to perform the task at hand.
Manny
Miami, Fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The pro choice

We have been using this type for years and now these are hard to find, THANK YOU FOR CARRYING THEM SupplyHouse.com, because I will buy again and encourage others to do the same!
Plungemaster
Laughlin NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best plunger out there

I have been working hotel maintenance for many years and another company was making these plungers but stopped. Nothing out there comes close to working as good, and many are a joke. WE have over 2000 rooms at our property, and we have cheap toilets. WE have tried many different plungers after having a hard time finding this style, until finding them here. I HOPE this company keeps making these, and THANKS SupplyHouse for carrying them, THEY ARE THE BEST!
Hotel Tech 3 Engineer
Laughlin NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy