Apply to be a TradeMaster!
Main product image of 1/2" COP x 1/2" MIP Con-Flex Riser (84" Length)
Magnifying glass
Hover image to zoom

1/2" COP x 1/2" MIP Con-Flex Riser (84" Length)

Brand:
Wal-rich
SKU:
2887004
Rating:
(1)
Q&A:
(0)
1/2" COP x 1/2" MIP Con-Flex Riser (84" Length)
Magnifying glass
Hover image to zoom
$131.67 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MIP, COP Connection
Product Highlight: Length (Inches)
84" Length

Description

–
Continental “Con-Flex®” risers are flexible casings that protect yellow polyethylene pipe aboveground. Con-flex® risers consist of corrugated stainless steel flex hose, with a durable UV & weather-resistant outer sleeve. Conforms to NFPA 54 & 58 for LPG systems.

Note: Image may not be exact representation of item.

Specs

–
Size:

1/2"

Connection Type:

MIP

COP

Product Type:

Riser

Length (Inches):

84"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS Con-Stab Riser (SDR-7)
SKU: 2886036
Wal-rich

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I was looking for.

Had a hard time finding this Con-Flex Riser but Supply House had it and at a good price. It's build just as strong as the first Con-Flex style risers I used on my house 18 years ago.
StillHere
81403
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy