2-1/2" LF009-OSY Lead Free Cast Iron RPZ
Hover image to zoom
2-1/2" LF009-OSY Lead Free Cast Iron RPZ
Hover image to zoom
$4,569.47 each
Out of Stock
Out of Stock
Get it Wed, Jun 28 - Mon, Jul 10

Lift Gate

This product weighs 224 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2-1/2"
Lead Free icon
Yes
Material icon
Cast Iron
Max Pressure (PSI) icon
175 PSI
Connection Type icon
Female Threaded Connection

Description

Series LF009 Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of bronze body construction (1/4 to 2 in.) or FDA approved epoxy coated cast iron (2 1/2 to 3 in.), two, in-line independent check valves, replaceable check seats with an intermediate relief valve, and ball valve test cocks. Series LF009 is ideal for protection of health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

Product Type:

Backflow Preventer

Material:

Cast Iron

Max Pressure (PSI):

175

Water Temperature:

110°F Continuous

140°F

Size:

2-1/2"

Lead Free:

Yes

Connection Type:

Female Threaded

Weight (lbs):

166 lbs

Features:

UL/FM outside stem and yoke resilient seated gate valves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy